Beli bandsaw blades di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUZUKID Metal Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp2.899.900

    SUZUKID Metal Bandsaw Blade (Mata Gergaji Pita)
    atribut:
    • Compatible Model: EH-01
    • Material: Cobalt high speed steel
    • Number of Threads: 14/18
    • Overall Width (mm): 13
    • Thickness (mm): 0.65
    • Total Length (mm): 1435
    • Type: Spare blade
    • Width (mm): 13
  2. Meiho Band Saw Blades
    Mulai

    Rp889.900

    Meiho Band Saw Blades
    atribut:
    • Overall Width (mm): 13
  3. Makita Band saw blade for bandsaw
    Mulai

    Rp1.599.900

    Makita Band saw blade for bandsaw
    atribut:
    • Length (mm): 4450
    • Suitable Model: LB200
  4. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  5. JET Mesin Gergaji Pita Pemotong Logam Horizontal Manual
    Mulai

    Rp159.999.900

    JET Mesin Gergaji Pita Pemotong Logam Horizontal Manual
    Deskripsi:
    Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.
    atribut:
    • UNSPSC: 27112709
    • Band Saw Operation: Manual
    • Band Saw Type: Horizontal
    • Frequency (Hz): 60
    • Material Application: Metal
    • Number of Speed Settings: 4
    • Phase: 1
  6. BOSCH Saber Saw Blade for Metal
    Mulai

    Rp94.900

    BOSCH Saber Saw Blade for Metal
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  7. Indocafe Kopi Instan Coffeemix 3in1
    Rating:
    99% of 100
    (28)
    Mulai

    Rp68.900

    Indocafe Kopi Instan Coffeemix 3in1
    Deskripsi:
    Coffeemix 3 in 1, kopi+krimer+gula.
    atribut:
    • Size (g): 20
  8. DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal Manual
    Mulai

    Rp89.999.900

    DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal Manual
    Deskripsi:
    Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.
    atribut:
    • UNSPSC: 27112709
    • Amps AC (A): 14.0/7.0
    • Band Saw Operation: Manual
    • Band Saw Type: Horizontal
    • Blade Length (inch): 93
    • Blade Thickness (inch): 0.032
    • Blade Wheels Diameter (inch): 11.5
    • Current (A): 14.0/7.0
    • Cutting Capacity Square (inch): 8
    • Frequency (Hz): 60
    • Horseposwer (hp): 1
    • Material Application: Metal
    • Max. Blade Length (inch): 93 1/2
    • Max. Blade Width (inch): 3/4
    • Min. Blade Length (inch): 92
    • Min. Blade Width (inch): 3/4
    • Miter Angle Range: 0° to 45°
    • Number of Speed Settings: 3
    • Overall Depth (inch): 18
    • Overall Height (inch): 42
    • Overall Width (inch): 47
    • Phase: 1
    • Rectangular Cutting Capacity - Horizontal (inch): 8x12
    • Round Cutting Capacity - Horizontal (inch): 8
    • SFPM Range: 150 to 255
    • Voltage (V): 120/240 (AC)
  9. LENOX Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp7.899.900

    LENOX Bandsaw Blade (Mata Gergaji Pita)
    atribut:
    • UNSPSC: 31160000
  10. Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)
    Mulai

    Rp209.900

  11. HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 10/14
  12. SK11 Bandsaw Spare Blade (Mata Gergaji Pita)
    Mulai

    Rp319.900

    SK11 Bandsaw Spare Blade (Mata Gergaji Pita)
    Deskripsi:
    SK11 band saw spare blade.Spare blade for SWB-200N.
    atribut:
    • Blade Thickness (mm): 0.4
    • Blade Width (mm): 6.35
    • Perimeter (mm): 1430
  13. Keensaw Bandsaw Blade TPI 3/4 (Mata Gergaji Pita)
    Mulai

    Rp339.900

  14. Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp1.199.900

    Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    atribut:
    • Suitable Model: Portable band saw (2106, 2107F)
    • Thread per Inch: 18
  15. Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp129.999.900

    Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
  16. WESPA Bimetal Bandsaw Blade
    Mulai

    Rp209.900

    WESPA Bimetal Bandsaw Blade
    Deskripsi:
    Bahan padat, tabung dan profil hingga penampang sedang Baja tanpa baja dengan kekuatan rendah, kayu, logam non-ferro. Alat baja Baja pengerasan Baja pegas dan bantalan bola, Konstruksi, baja gambar dalam dan pemotongan, Aluminium / paduan aluminium, Kayu Keras dan Cocok untuk penggunaan bengkel.
  17. RYU Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp119.900

    RYU Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longer
    atribut:
    • Thickness (mm): 0.5
    • Teeth Per Inch: 6
Daftar Harga bandsaw blades Terbaru October 2026
SUZUKID Metal Bandsaw Blade (Mata Gergaji Pita)Rp2.899.900
BAHCO Bandsaw Blade for Wood Cutting (Mata Gergaji Pita)Rp339.900
Meiho Band Saw BladesRp889.900
Makita Band saw blade for bandsawRp1.599.900
Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Rp209.900
JET Mesin Gergaji Pita Pemotong Logam Horizontal ManualRp159.999.900
BOSCH Saber Saw Blade for MetalRp94.900
Indocafe Kopi Instan Coffeemix 3in1Rp68.900
MORSE Band Saw BladeRp929.900
DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal ManualRp89.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)